GE Lighting F40/AS/ECO/2P Fluorescent Lamp, T12, G13 Base, 48 in., 66654, 40W, 2900 lm Initial Lumens, 20000 Rated Life Hrs., 6500K | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
GE Lighting - Fluorescent Lamp, T12, G13 Base, 48 in., 66654, 40W, 2900 lm Initial Lumens, 20000 Rated Life Hrs., 6500K - F40/AS/ECO/2P
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, G13 Base, 48 in., 66654, 40W, 2900 lm Initial Lumens, 20000 Rated Life Hrs., 6500K

    Manufacturer: GE Lighting
    Manufacturer #: F40/AS/ECO/2P
    SKU: 25438085
    $37.02
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:66654
    Wattage:40 W
    Initial Lumens:2900 lm
    Rated Life (Hour):20000
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40/AS/ECO/2P
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 66654
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 2900 lm
    • Length (Inch) 48
    • Rated Life (Hour) 20000
    • Wattage 40 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE active spaces 40 watt T12 2-pack
    1.5 inch diameter T12 with medium bi-pin (g13) base;48 inches long;6500K daylight appearance;Bluish white light for super cool appearance;For use in high-activity areas throughout your home;GE active spaces daylight fluorescent bulbs provide a cooler tone for an energetic environment. Use in rooms and spaces where cool, bluish light is desired;Lasts 9.1 years based on 6 hours per day usage