GE Lighting F39W/T5/850/ECO Fluorescent Lamp, T5, G5 Base, 33.4 in., 46747, 39W, 3350 lm Initial Lumens, 30000 Rated Life Hrs., 5000K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T5, G5 Base, 33.4 in., 46747, 39W, 3350 lm Initial Lumens, 30000 Rated Life Hrs., 5000K - F39W/T5/850/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T5, G5 Base, 33.4 in., 46747, 39W, 3350 lm Initial Lumens, 30000 Rated Life Hrs., 5000K

    Manufacturer: GE Lighting
    Manufacturer #: F39W/T5/850/ECO
    SKU: 25012029
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:46747
    Wattage:39 W
    Initial Lumens:3350 lm
    Rated Life (Hour):30000
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F39W/T5/850/ECO
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 46747
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 3350 lm
    • Length (Inch) 33.4
    • Rated Life (Hour) 30000
    • Wattage 39 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GE Ecolux® Starcoat® T5
    Passes TCLP, which can lower disposal costs