Pentair Hoffman F33T1120GVP Lay-In Type1 Painted Flat Cover Wireway Straight Section, 10 ft. | Graybar Store
     
Pentair Hoffman - Lay-In Type1 Painted Flat Cover Wireway Straight Section, 10 ft. - F33T1120GVP
+ / - Hover over image to Zoom
Other Views

    Lay-In Type1 Painted Flat Cover Wireway Straight Section, 10 ft.

    Manufacturer: Pentair Hoffman
    Manufacturer #: F33T1120GVP
    SKU: 25152722
    $162.93
    Checking Pricing
         
    Color / Finish:Gray
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F33T1120GVP
    • UNSPSC 39131710
    • Color / Finish Gray
    • Knockouts FALSE
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40FC (Painted Type 1 Lay-In Wireway, Flat Cover), Size/Dims: 3.00x3.00x120.00, Material/Finish: Galv/Grey
    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems.