GE Lighting F32T8C75/ECO Fluorescent Lamp, T8, G13 Base, 48 in., 66344, 32W, 1700 lm Initial Lumens, 30000 Rated Life Hrs., 7500K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T8, G13 Base, 48 in., 66344, 32W, 1700 lm Initial Lumens, 30000 Rated Life Hrs., 7500K - F32T8C75/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T8, G13 Base, 48 in., 66344, 32W, 1700 lm Initial Lumens, 30000 Rated Life Hrs., 7500K

    Manufacturer: GE Lighting
    Manufacturer #: F32T8C75/ECO
    SKU: 25495443
    $8.84
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:66344
    Wattage:32 W
    Initial Lumens:1700 lm
    Rated Life (Hour):30000
    Color Temperature (Kelvin):7500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8C75/ECO
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 66344
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 7500
    • Initial Lumens 1700 lm
    • Length (Inch) 48
    • Rated Life (Hour) 30000
    • Wattage 32 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    F32T8C75/ECO-LFL PULP TRY PK NEW COLOR TEMP