GE Lighting F32T8/25W/SPP50/ECO Fluorescent Lamp, Linear T8, Medium Bi-Pin Base, 25W, 5000K | Graybar Store
     
GE Lighting - Fluorescent Lamp, Linear T8, Medium Bi-Pin Base, 25W, 5000K - F32T8/25W/SPP50/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, Linear T8, Medium Bi-Pin Base, 25W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/25W/SPP50/ECO
    SKU: 25467263
    $7.24
    Checking Pricing
         
    Alternate Manufacturer Part No.:66469
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/25W/SPP50/ECO
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 66469
    • Base Type Medium Bi-Pin (G13)
    Product Overview:
    Linear Fluorescent T8, Medium Bi-Pin Base, 25W, 5000K