Panduit F2X1WH6 Type F Narrow Slot Wiring Duct, 2 W x 1 H | Graybar Store
     
Panduit - Type F Narrow Slot Wiring Duct, 2 W x 1 H - F2X1WH6
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Slot Wiring Duct, 2 W x 1 H

    Manufacturer: Panduit
    Manufacturer #: F2X1WH6
    SKU: 98405979
    $39.60
    Checking Pricing
         
    Color / Finish:White
    Material:Lead-Free PVC
    Slot Style:Narrow Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F2X1WH6
    • Type Type F
    • UNSPSC 39131712
    • Color / Finish White
    • Connection Type Standard Mounting Holes
    • Material Lead-Free PVC
    • SKU Spec Sheet
      F2X1WH6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Style Narrow Slotted
    Product Overview: