Thomas and Betts F27194 Ever-Lok® Pin and Sleeve Plug, 60A, 480V, Grey | Graybar Store
     
Thomas and Betts - Ever-Lok® Pin and Sleeve Plug, 60A, 480V, Grey - F27194
+ / - Hover over image to Zoom
Other Views

    Ever-Lok® Pin and Sleeve Plug, 60A, 480V, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: F27194
    SKU: 88010979
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Voltage Rating:480V
    Amperage:60A
    Number of Wires:4-Wire
    Number of Poles:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F27194
    • Color Grey
    • Amperage 60A
    • UNSPSC 39121402
    • Voltage Rating 480V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Ever-Lok® heavy service pin and sleeve plug, 4 wires, 3 pole, 60A, 480V, 3.62 in. x 10 in. L, grey