Thomas and Betts F26 Non-Insulated Large Brazed Seam Ring Terminal, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Large Brazed Seam Ring Terminal, Copper, Tin Plated - F26
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Large Brazed Seam Ring Terminal, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F26
    SKU: 88314675
    $1.57
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F26
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole #10, Wire Range #4 AWG, Copper, Tin Plated, 200 Pack