GE Lighting F24W/T5/865/ECO Fluorescent Lamp, T5, G13 Base, 21.6 in., 46703, 24W, 1880 lm Initial Lumens, 30000 Rated Life Hrs., 6500K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T5, G13 Base, 21.6 in., 46703, 24W, 1880 lm Initial Lumens, 30000 Rated Life Hrs., 6500K - F24W/T5/865/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T5, G13 Base, 21.6 in., 46703, 24W, 1880 lm Initial Lumens, 30000 Rated Life Hrs., 6500K

    Manufacturer: GE Lighting
    Manufacturer #: F24W/T5/865/ECO
    SKU: 25012024
    $13.46
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:46703
    Wattage:24 W
    Initial Lumens:1880 lm
    Rated Life (Hour):30000
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F24W/T5/865/ECO
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 46703
    • Base Type G13
    • Bulb Shape T5
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 1880 lm
    • Length (Inch) 21.6
    • Rated Life (Hour) 30000
    • Wattage 24 W
    • SKU Spec Sheet
      F24W/T5/865/ECO Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lamp Fluor T5 Ho Eco 6500k 24w
    Passes TCLP, which can lower disposal costs