Pentair Hoffman F22WE90 Type 12, 90 Degree Elbow, 2.50 x 2.50 | Graybar Store
     
Pentair Hoffman - Type 12, 90 Degree Elbow, 2.50 x 2.50 - F22WE90
+ / - Hover over image to Zoom
Other Views

    Type 12, 90 Degree Elbow, 2.50 x 2.50

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22WE90
    SKU: 88132937
    $125.34
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22WE90
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway, ELBow 90 deg, Bulletin F20 (Feed-Through Type 12 Wireway), Size/Dims: 2.50x2.50, Material/Finish: Steel/Grey
    Wireway, Elbow 90 deg, Bulletin F20 (Feed-Through Type 12 Wireway), Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray