Hoffman (nVent) F22WA Type 12 Telescope Fittin, 2.50 x 2.50 | Graybar Store
     
Hoffman (nVent) - Type 12 Telescope Fittin, 2.50 x 2.50 - F22WA
+ / - Hover over image to Zoom
Other Views

    Type 12 Telescope Fittin, 2.50 x 2.50

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22WA
    SKU: 88132932
    $158.98
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22WA
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway,Telescope Ftg, Bulletin F20 (Feed-Through Type 12 Wireway), Size/Dims: 2.50x2.50, Material/Finish: Steel/Grey
    Length is easily adjustable from 1.50 in. (38 mm) to 13.50 in. (343 mm). No cutting or welding required.