Pentair Hoffman F22W48 Feed Thtough NEMA 12 Wireway Straight Section,1.5 ft. | Graybar Store
     
Pentair Hoffman - Feed Thtough NEMA 12 Wireway Straight Section,1.5 ft. - F22W48
+ / - Hover over image to Zoom
Other Views

    Feed Thtough NEMA 12 Wireway Straight Section,1.5 ft.

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22W48
    SKU: 88132930
    $221.96
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22W48
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway,Straight Section, Bulletin F20 (Feed-Through Type 12 Wireway), Size/Dims: 2.50x2.50x48.00, Material/Finish: Steel/Grey
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm).