Hoffman (nVent) F22T160GV Wireway, NEMA 1, Steel, 60 x 2.5 x 2.5 in, 60 in L, Flat, 2.5 in. H, 2.5 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 1, Steel, 60 x 2.5 x 2.5 in, 60 in L, Flat, 2.5 in. H, 2.5 in. W - F22T160GV
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 60 x 2.5 x 2.5 in, 60 in L, Flat, 2.5 in. H, 2.5 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22T160GV
    SKU: 96008571
    $101.72
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:60 x 2.5 x 2.5 in.
    Length:60 in.
    Cover Type:Flat
    Additional Features:Available with or without Knockouts
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22T160GV
    • Dimensions 60 x 2.5 x 2.5 in.
    • UNSPSC 39131710
    • Additional Features Available with or without Knockouts
    • Cover Type Flat
    • Length 60 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F22T160GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Galvanized Wireway Straight Section
    Flat cover design;Open top assembly;available with or without knockouts;Keyhole screw slots on flat covers;Knockouts on wireway sides;16 or 14 gauge galvanized steel covers and bodies