Hoffman (nVent) F22T124GVP Wireway, NEMA 1, Steel, 24 x 2.5 x 2.5 in, 24 in L, Flat, Grey, 2.5 in. H, 2.5 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 1, Steel, 24 x 2.5 x 2.5 in, 24 in L, Flat, Grey, 2.5 in. H, 2.5 in. W - F22T124GVP
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 24 x 2.5 x 2.5 in, 24 in L, Flat, Grey, 2.5 in. H, 2.5 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22T124GVP
    SKU: 99517678
    $46.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:24 x 2.5 x 2.5 in.
    Length:24 in.
    Cover Type:Flat
    Additional Features:16 and 14 Gauge Pre-Painted Steel Covers and Bodies
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22T124GVP
    • Dimensions 24 x 2.5 x 2.5 in.
    • UNSPSC 39131710
    • Additional Features 16 and 14 Gauge Pre-Painted Steel Covers and Bodies
    • Color / Finish Grey
    • Cover Type Flat
    • Length 24 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F22T124GVP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section
    Flat cover design;Open top assembly;Available with or without knockouts;Keyhole screw slots on flat covers;16 and 14 gauge pre-painted steel covers and bodies