Pentair Hoffman F22LSAG Type 12, 90 Degree Seal Plate, 2.50 x 2.50 | Graybar Store
     
Pentair Hoffman - Type 12, 90 Degree Seal Plate, 2.50 x 2.50 - F22LSAG
+ / - Hover over image to Zoom
Other Views

    Type 12, 90 Degree Seal Plate, 2.50 x 2.50

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22LSAG
    SKU: 88132920
    $19.30
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22LSAG
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway, Seal Plate, 90 deg, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 2.50x2.50, Material/Finish: Steel/zinc
    Joining a lay-in section or fitting to a closure plate, a box connector, a non lay in cut-off fitting or any similar non-lay-in section or fitting.