Hoffman (nVent) F22LE9C Type 12 Wireway 90 Degree Elbow, grey | Graybar Store
     
Hoffman (nVent) - Type 12 Wireway 90 Degree Elbow, grey - F22LE9C
+ / - Hover over image to Zoom
Other Views

    Type 12 Wireway 90 Degree Elbow, grey

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22LE9C
    SKU: 88132910
    $199.30
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22LE9C
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway, 90 ELBow/outside open, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 2.50x2.50, Material/Finish: Steel/Grey
    Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.