Hoffman (nVent) F22LB Type 12 Wireway Box connector, Steel | Graybar Store
     
Hoffman (nVent) - Type 12 Wireway Box connector, Steel - F22LB
+ / - Hover over image to Zoom
Other Views

    Type 12 Wireway Box connector, Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22LB
    SKU: 88132903
    $36.81
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22LB
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway, Box Connector, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 2.50x2.50, Material/Finish: Steel/Grey
    When wireway enters an enclosure, a box connector should be used on the inside of the enclosure to ensure a tight seal.