Hoffman (nVent) F22G12 Wireway, NEMA 1, Steel, 12 x 2.5 x 2.5 in, 12 in L, Removable Hinged, Grey, 2.5 in. H, 2.5 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 1, Steel, 12 x 2.5 x 2.5 in, 12 in L, Removable Hinged, Grey, 2.5 in. H, 2.5 in. W - F22G12
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 12 x 2.5 x 2.5 in, 12 in L, Removable Hinged, Grey, 2.5 in. H, 2.5 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22G12
    SKU: 88132869
    $22.61
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:12 x 2.5 x 2.5 in.
    Length:12 in.
    Cover Type:Removable Hinged
    Additional Features:12.00 x 12.00-In. Models Available In Hinged or Non-Hinged Styles
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22G12
    • Dimensions 12 x 2.5 x 2.5 in.
    • UNSPSC 39131710
    • Additional Features 12.00 x 12.00-In. Models Available In Hinged or Non-Hinged Styles
    • Color / Finish Grey
    • Cover Type Removable Hinged
    • Length 12 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F22G12 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section
    Open top assembly;removable hinged cover latches with captive screws;12.00 x 12.00-in. models available in hinged or non-hinged styles;available with or without knockouts on wireway sides;covers include captivated plated screw fasteners;16 gauge or 14 gauge steel covers and bodies