Alpha Wire F2213/4 CL003 Heat Shrink Tubing, .75 in., 250 ft. Length, Clear | Graybar Store
     
Alpha Wire - Heat Shrink Tubing, .75 in., 250 ft. Length, Clear - F2213/4 CL003
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, .75 in., 250 ft. Length, Clear

    Manufacturer: Alpha Wire
    Manufacturer #: F2213/4 CL003
    SKU: 25256735
    $150.14
    Checking Pricing
         
    Color:Clear
    Inner Diameter:0.75 in. I.D.
    Packaging:250 Ft each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # F2213/4 CL003
    • Color Clear
    • UNSPSC 40183006
    • Country of Origin US - USA
    • Inner Diameter 0.75 in. I.D.
    • Shrink Ratio 2:01
    • Packaging 250 Ft each
    • ECCN EAR99
    Product Overview:
    fit2213/4 clear 250 ft
    fit shrink tubing, fit2213/4 clear 250 ft irradiated polyolefin