Alpha Wire F2211/2 CL016 Heat Shrink Tubing, 1.5 in., 500 ft. Length, Clear | Graybar Store
     
Alpha Wire - Heat Shrink Tubing, 1.5 in., 500 ft. Length, Clear - F2211/2 CL016
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, 1.5 in., 500 ft. Length, Clear

    Manufacturer: Alpha Wire
    Manufacturer #: F2211/2 CL016
    SKU: 25175456
    $71.89
    Checking Pricing
         
    Color:Clear
    Inner Diameter:1.5 in. I.D.
    Packaging:500 Ft Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # F2211/2 CL016
    • Color Clear
    • UNSPSC 40183006
    • Country of Origin US - USA
    • Inner Diameter 1.5 in. I.D.
    • Shrink Ratio 2:01
    • Packaging 500 Ft Each
    • ECCN EAR99
    Product Overview:
    fit2211/2 clear 150 ft
    fit shrink tubing, fit2211/2 clear 150 ft irradiated polyolefin