Hoffman (nVent) F1212T60HC F20HC Series 5 ft., Type 12 Wire Trough Hinged Cover | Graybar Store
     
Hoffman (nVent) - F20HC Series 5 ft., Type 12 Wire Trough Hinged Cover - F1212T60HC
+ / - Hover over image to Zoom
Other Views

    F20HC Series 5 ft., Type 12 Wire Trough Hinged Cover

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1212T60HC
    SKU: 90091146
    $692.11
    Checking Pricing
         
    Height (Inches):12 in.
    Width (Inches):12
    Length:5 ft.
    Color / Finish:Grey
    Brand or Series:F20HC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1212T60HC
    • UNSPSC 39131714
    • Brand or Series F20HC
    • Color / Finish Grey
    • Height (Inches) 12 in.
    Product Overview:
    F20HC series type 12 hinge-cover wire through, 12 W x 12 in. H, length 5 ft., grey finish.