Thomas and Betts F2051 Polypropylene-Insulated Ferrule, Red, Tin Plated | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Polypropylene-Insulated Ferrule, Red, Tin Plated - F2051
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Ferrule, Red, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F2051
    SKU: 99474610
    $2.36
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2051
    • Color Red
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Ferrule, Total Length 1.260 Inches/32mm, Pin Length .708 Inches/18mm, Pin Diameter .335 Inches/8.5mm, Base Diameter .492 Inches/12.5mm, Wire Range 2 AWG/35.00mm2, Color Red, Copper, Tin Plated