Thomas and Betts F2048 Polypropylene-Insulated Ferrule, Copper, Yellow | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Ferrule, Copper, Yellow - F2048
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Ferrule, Copper, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: F2048
    SKU: 99474607
    $1.63
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2048
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Ferrule, Total Length 1.220 Inches/31mm, Pin Length .708 Inches/18mm, Pin Diameter .295 Inches/7.5mm, Base Diameter .433 Inches/11mm, Wire Range 4 AWG/25.00mm2, Color Yellow, Copper, Tin Plated