Thomas and Betts F2042 Polypropylene-Insulated Ferrule, Yellow, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Ferrule, Yellow, Copper, Tin Plated - F2042
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Ferrule, Yellow, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F2042
    SKU: 99474601
    $0.93
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2042
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Ferrule, Total Length .984 Inches/25mm, Pin Length .708 Inches/18mm, Pin Diameter .142 Inches/3.6mm, Base Diameter .244 Inches/6.2mm, Wire Range 10 AWG/6.00mm2, Color Yellow, Copper, Tin Plated