Thomas and Betts F2029 Polyproplene-Insulated Ferrule, Red, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Polyproplene-Insulated Ferrule, Red, Copper, Tin Plated - F2029
+ / - Hover over image to Zoom
Other Views

    Polyproplene-Insulated Ferrule, Red, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F2029
    SKU: 99474643
    $0.32
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:18 to 17 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2029
    • Color Red
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 18 to 17 AWG
    • SKU Spec Sheet
      F2029 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Polypropylene-Insulated Ferrule, Total Length .650 Inches/16.5mm, Pin Length .394 Inches/10mm, Pin Diameter .059 Inches/1.5mm, Base Diameter .118 Inches/3.0mm, Wire Range 18 AWG/1.00mm2, Color Red, Copper, Tin Plated