Thomas and Betts F2025 Polypropylene-Insulated Ferrule, Grey | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Ferrule, Grey - F2025
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Ferrule, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: F2025
    SKU: 99474639
    $0.30
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    Wire Size:18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2025
    • Color Gray
    • UNSPSC 39121400
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Ferrule, Total Length .630 Inches/16.0mm, Pin Length .394 Inches/10mm, Pin Diameter .051 Inches/1.3mm, Base Diameter .11 Inches/2.8mm, Wire Range 18 AWG/.75mm2, Color Gray, Copper, Tin Plated