Thomas and Betts F2023 Polypropylene-Insulated Ferrule, Grey, Tin Plated | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Ferrule, Grey, Tin Plated - F2023
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Ferrule, Grey, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F2023
    SKU: 99474637
    $0.23
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    Wire Size:18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2023
    • Color Gray
    • UNSPSC 39121400
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Ferrule, Total Length .472 Inches/12.0mm, Pin Length .236 Inches/6mm, Pin Diameter .051 Inches/1.3mm, Base Diameter .11 Inches/2.8mm, Wire Range 18 AWG/.75mm2, Color Gray, Copper, Tin Plated