Thomas and Betts F2022 Polypropylene-Insulated Ferrule, White, Tin Plated | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Ferrule, White, Tin Plated - F2022
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Ferrule, White, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F2022
    SKU: 99474636
    $0.30
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Wire Size:20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2022
    • Color White
    • UNSPSC 39121400
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Ferrule, Total Length .610 Inches/15.5mm, Pin Length .394 Inches/10mm, Pin Diameter .043 Inches/1.1mm, Base Diameter .098 Inches/2.5mm, Wire Range 20 AWG/.5mm2, Color White, Copper, Tin Plated