Panduit F1X3IB6 Type F Narrow Finger Slotted Wiring Duct, 6 ft. | Graybar Store
     
Panduit - Type F Narrow Finger Slotted Wiring Duct, 6 ft. - F1X3IB6
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Finger Slotted Wiring Duct, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: F1X3IB6
    SKU: 25108955
    $51.78
    Checking Pricing
         
    Color / Finish:Intrinsic Blue
    Material:Lead-Free PVC
    Slot Style:Narrow Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F1X3IB6
    • Type Type F
    • UNSPSC 39131712
    • Color / Finish Intrinsic Blue
    • Connection Type Standard Mounting Holes
    Product Overview: