Panduit F1X1LG6-A Wire Duct, Narrow Slot Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.25 in x 1.13 in, 6 ft L, Lead-Free PVC | Graybar Store
     
Panduit - Wire Duct, Narrow Slot Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.25 in x 1.13 in, 6 ft L, Lead-Free PVC - F1X1LG6-A
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Narrow Slot Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.25 in x 1.13 in, 6 ft L, Lead-Free PVC

    Manufacturer: Panduit
    Manufacturer #: F1X1LG6-A
    SKU: 93171031
    $34.62
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft x 1.25 in x 1.13 in
    Length:6 ft.
    Material:Lead-Free PVC
    Width:1.13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F1X1LG6-A
    • Dimensions 6 ft x 1.25 in x 1.13 in
    • Type Narrow Slot Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes with Adhesive
    • Length 6 ft.
    • Width 1.13 in.
    • Material Lead-Free PVC
    • SKU Spec Sheet
      F1X1LG6-A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type F narrow slot wiring duct, 1 W x 1 H, 6' length, PVC, adhesive, light gray.