GE Lighting F18BX/SPX65/RS 12521-High Lumen Biax™ Compact Fluorescent Lamp, T5, 4-Pin (2G11) Base, 18W, 6500K | Graybar Store
     
GE Lighting - 12521-High Lumen Biax™ Compact Fluorescent Lamp, T5, 4-Pin (2G11) Base, 18W, 6500K - F18BX/SPX65/RS
+ / - Hover over image to Zoom
Other Views

    12521-High Lumen Biax™ Compact Fluorescent Lamp, T5, 4-Pin (2G11) Base, 18W, 6500K

    Manufacturer: GE Lighting
    Manufacturer #: F18BX/SPX65/RS
    SKU: 95045509
    $20.32
    Checking Pricing
         
    Color Temperature (Kelvin):6500
    Packaging:40 Per Case
    Rated Life (Hour):20000
    Wattage:18
    Length:10.5 in.
    CRI:82
    Alternate Manufacturer Part No.:12521
    Initial/Mean Lumens:1160/1050
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18BX/SPX65/RS
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 12521
    • Base Type 4-Pin (2G11)
    • Bulb Shape T5
    • Color Temperature (Kelvin) 6500
    • CRI 82
    • Initial/Mean Lumens 1160/1050
    • Lamp Type CFL
    • Length 10.5 in.
    • Rated Life (Hour) 20000
    • Wattage 18
    • Packaging 40 Per Case
    • SKU Spec Sheet
      F18BX/SPX65/RS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Biax® T5 18W plug-in CFL with 6500K color temperature, 20000 rated life hours for use on retail/hospitality lighting applications.
    By virtually any measure, Compact Fluorescent Lamps (CFLs) from GE Lighting are the perfect solution for low-energy applications where space is at a premium and quality is a given.