Panduit F1.5X3LG6-A Type F Narrow Slot Wiring Duct, 1.5 W x 3 H | Graybar Store
     
Panduit - Type F Narrow Slot Wiring Duct, 1.5 W x 3 H - F1.5X3LG6-A
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Slot Wiring Duct, 1.5 W x 3 H

    Manufacturer: Panduit
    Manufacturer #: F1.5X3LG6-A
    SKU: 93171025
    $61.62
    Checking Pricing
         
    Color / Finish:Light Gray
    Material:Lead-Free PVC
    Slot Style:Narrow Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F1.5X3LG6-A
    • Type Type F
    • UNSPSC 39131712
    • Color / Finish Light Gray
    • Connection Type Standard Mounting Holes w/Adhesive
    • Material Lead-Free PVC
    • SKU Spec Sheet
      F1.5X3LG6-A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Style Narrow Slotted
    Product Overview: