GE Lighting F15T8/SUN 6PK Fluorescent Lamp, T8, G13 Base, 18 in., 13968, 15W, 620 lm Initial Lumens, 7500 Rated Life Hrs., 5000K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T8, G13 Base, 18 in., 13968, 15W, 620 lm Initial Lumens, 7500 Rated Life Hrs., 5000K - F15T8/SUN 6PK
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T8, G13 Base, 18 in., 13968, 15W, 620 lm Initial Lumens, 7500 Rated Life Hrs., 5000K

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/SUN 6PK
    SKU: 95045448
    $17.27
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:13968
    Wattage:15 W
    Initial Lumens:620 lm
    Rated Life (Hour):7500
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/SUN 6PK
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 13968
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 620 lm
    • Length (Inch) 18
    • Rated Life (Hour) 7500
    • Wattage 15 W
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Preht Fluor Lamp
    Ideal for color critical areas or where sunlight is at a minimum;Full spectrum light;1.0 inch diameter T8 with medium bi-pin (g13) base;18 inches long;5000K sunshine light appearance;Lasts 3.4 years based on 6 hours per day usage;For use in task areas, closets and laundry rooms;GE closet & laundry fluorescent bulbs provide very cool white light so you can get organized – whatever the task at hand.These bulbs are best for household laundry rooms and task areas and commercial workshops, clean rooms and light industrial areas;Very cool light for task areas