Southwire F14030-30-02 COPPERFIELD®, Hook Up Lead Wire, 14 AWG, Red, 25000 ft. L | Graybar Store
     
Southwire - COPPERFIELD®, Hook Up Lead Wire, 14 AWG, Red, 25000 ft. L - F14030-30-02
+ / - Hover over image to Zoom
Other Views

    COPPERFIELD®, Hook Up Lead Wire, 14 AWG, Red, 25000 ft. L

    Manufacturer: Southwire
    Manufacturer #: F14030-30-02
    SKU: 25803774
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:14 AWG
    Color:Red
    Length:25,000 ft.
    Brand or Series:COPPERFIELD®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # F14030-30-02
    • Color Red
    • Type Hook Up Lead Wire
    • UNSPSC 26121517
    • Brand or Series COPPERFIELD®
    • Conductor Size 14 AWG
    • Length 25,000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    COPPERFIELD®, Wire, Hook Up Lead Wire, #14 AWG, Red, 25000 ft.