Hoffman (nVent) F1212T172GV F1212T172GV | Graybar Store
Hoffman (nVent) - F1212T172GV - F1212T172GV
+ / - Hover over image to Zoom
Other Views

    F1212T172GV

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1212T172GV
    SKU: 25440951
    $481.05
    Checking Pricing
    Items sold in feet or each.
         
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1212T172GV
    • UNSPSC 39131710
    • NEMA Rating NEMA 1
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40G (Galvanized Type 1 & 3R Wireway), Size/Dims: 12.00x12.00x72.00, Material/Finish: Galvanized
    Commercial