Hoffman (nVent) F1212G120H Lay-In Wireway Type 1 Hinged Cover Wireway Straight Section, 10 ft. | Graybar Store
     
Hoffman (nVent) - Lay-In Wireway Type 1 Hinged Cover Wireway Straight Section, 10 ft. - F1212G120H
+ / - Hover over image to Zoom
Other Views

    Lay-In Wireway Type 1 Hinged Cover Wireway Straight Section, 10 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1212G120H
    SKU: 25153462
    $1,271.72
    Checking Pricing
         
    Color / Finish:Grey
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1212G120H
    • UNSPSC 39131710
    • Color / Finish Grey
    • Knockouts FALSE
    Product Overview:
    WW,Tp1,Straight Section,Hinged, Bulletin F40 (Type 1 & 3R Wireway and Trough), Size/Dims: 12.00x12.00x120.00, Material/Finish: Steel/Grey
    Available in lengths from 12.00 in. (305 mm), with or without knockouts.