Hoffman (nVent) F121290EOUT Wireway Fitting, NEMA 1, Steel, 90° Elbow, Pentair, 16 in L, 12 in. H, 16 in. W | Graybar Store
     
Hoffman (nVent) - Wireway Fitting, NEMA 1, Steel, 90° Elbow, Pentair, 16 in L, 12 in. H, 16 in. W - F121290EOUT
+ / - Hover over image to Zoom
Other Views

    Wireway Fitting, NEMA 1, Steel, 90° Elbow, Pentair, 16 in L, 12 in. H, 16 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F121290EOUT
    SKU: 25062589
    $213.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:90° Elbow
    Brand or Series:Pentair
    Length:16 in.
    Dimensions:16 x 12 x 16 in.
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F121290EOUT
    • Dimensions 16 x 12 x 16 in.
    • UNSPSC 39131711
    • Brand or Series Pentair
    • Fitting Type 90° Elbow
    • Length 16 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F121290EOUT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    90-Degree Elbow—Outside Opening