Hoffman (nVent) F121224RTGV EcnoTrough 12x12 NEMA Type 3R, 2 ft. | Graybar Store
     
Hoffman (nVent) - EcnoTrough 12x12 NEMA Type 3R, 2 ft. - F121224RTGV
+ / - Hover over image to Zoom
Other Views

    EcnoTrough 12x12 NEMA Type 3R, 2 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F121224RTGV
    SKU: 22123025
    $272.63
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:16 or 14 gauge galvanized steel
    Color / Finish:Alum/Black
    Dimensions:12 in. x 12 in. x 24 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F121224RTGV
    • Dimensions 12 in. x 12 in. x 24 in.
    • UNSPSC 39131714
    • Additional Features 16 or 14 gauge galvanized steel
    Product Overview:
    Econo Trough, Type 3R, Bulletin F40GT (Galvanized Type 3R Wiring Trough), Size/Dims: 12.00x12.00x24.00, Material/Finish: Galvanized
    The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions.