Hoffman (nVent) F1010GT Type 1 90 Degree Flush Tee, 10x10 | Graybar Store
     
Hoffman (nVent) - Type 1 90 Degree Flush Tee, 10x10 - F1010GT
+ / - Hover over image to Zoom
Other Views

    Type 1 90 Degree Flush Tee, 10x10

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1010GT
    SKU: 97100308
    $345.12
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1010GT
    • UNSPSC 39131711
    • Color / Finish Painted Steel
    Product Overview:
    WW, Type 1, Flush Tee/ 90 deg, Bulletin F40PF (Type 1 Painted Wireway Fitting), Size/Dims: 10.00x10.00, Material/Finish: Steel/Grey
    For flush mounting against a vertical or horizontal surface.