Vertiv F1007436 Split-Base Pedestal, Empty, Non-Metallic, 51 x 17.7 x 17.7 in. | Graybar Store
     
Vertiv - Split-Base Pedestal, Empty, Non-Metallic, 51 x 17.7 x 17.7 in. - F1007436
+ / - Hover over image to Zoom
Other Views

    Split-Base Pedestal, Empty, Non-Metallic, 51 x 17.7 x 17.7 in.

    Manufacturer: Vertiv
    Manufacturer #: F1007436
    SKU: 25846518
    $315.92
    Checking Pricing
         
    Depth:17.7 in.
    Height:51 in.
    Width:17.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # F1007436
    • Depth 17.7 in.
    • Height 51 in.
    Product Overview:
    Pro14 non-metallic split base pedestal, empty