Hoffman (nVent) F10 Series Lay-In Type 12 Wireway Straight Section | Graybar Store
     
Hoffman (nVent) - F10 Series Lay-In Type 12 Wireway Straight Section
+ / - Hover over image to Zoom
Other Views

    F10 Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Hoffman (nVent)
         

    For Use With Lay-In Wireway

    • Manufacturer Hoffman (nVent)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Price
    F66L06
    88133142
    6 in.
    6
    6 ft. L
    Grey
    F10
    $136.73 / EA
    SKU
    88133142
    Height (Inches)
    6 in.
    Width (Inches)
    6
    Length
    6 ft. L
    Color / Finish
    Grey
    Brand or Series
    F10
    $136.73 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F66L120
    88133144
    6 in.
    6
    10 ft. L
    Grey
    F10
    $754.16 / EA
    SKU
    88133144
    Height (Inches)
    6 in.
    Width (Inches)
    6
    Length
    10 ft. L
    Color / Finish
    Grey
    Brand or Series
    F10
    $754.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F22L120
    88132897
    2.5 in.
    2.5
    10 ft. L
    Grey
    F10
    $437.20 / EA
    SKU
    88132897
    Height (Inches)
    2.5 in.
    Width (Inches)
    2.5
    Length
    10 ft. L
    Color / Finish
    Grey
    Brand or Series
    F10
    $437.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F22L06
    88132895
    2.5 in.
    2.5
    6 ft. L
    Grey
    F10
    $92.51 / EA
    SKU
    88132895
    Height (Inches)
    2.5 in.
    Width (Inches)
    2.5
    Length
    6 ft. L
    Color / Finish
    Grey
    Brand or Series
    F10
    $92.51 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F126L24
    88132840
    12 in.
    6
    2 ft. L
    Grey
    F10
    $437.20 / EA
    SKU
    88132840
    Height (Inches)
    12 in.
    Width (Inches)
    6
    Length
    2 ft. L
    Color / Finish
    Grey
    Brand or Series
    F10
    $437.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock