Square D (Schneider Electric) FY14030B Thermal Magnetic Circuit Breaker, F-Frame, 1-Pole 277VAC/125VDC, Standard Interrupting | Graybar Store
     
Square D (Schneider Electric) - Thermal Magnetic Circuit Breaker, F-Frame, 1-Pole 277VAC/125VDC, Standard Interrupting - FY14030B
+ / - Hover over image to Zoom
Other Views

    Thermal Magnetic Circuit Breaker, F-Frame, 1-Pole 277VAC/125VDC, Standard Interrupting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FY14030B
    SKU: 88240187
    $154.90
    Checking Pricing
         
    Pole:1-Pole
    Amps:30A
    Voltage (Volts):125 V DC; 277 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FY14030B
    • Voltage (Volts) 125 V DC; 277 V AC
    • UNSPSC 39121616
    • Amps 30A
    • Pole 1-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™, F-Frame, Thermal-Magnetic, 30A, 277V AC/125V DC, 1-Pole
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings