Square D (Schneider Electric) FA36015 F-Frame Thermal Magnetic 15A 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame Thermal Magnetic 15A 600V 3-Pole Circuit Breaker - FA36015
+ / - Hover over image to Zoom
Other Views

    F-Frame Thermal Magnetic 15A 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA36015
    SKU: 88239765
    $1,714.79
    Checking Pricing
         
    Mounting Type:Plug-On
    Amps:15A
    Interrupting Rating:14kA
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA36015
    • Voltage (Volts) 600
    • UNSPSC 39121616
    • Amps 15A
    • Interrupting Rating 14kA
    • Mounting Type Plug-On
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame thermal magnetic 15A 600V 3-pole circuit breaker. Interrupting rating 14kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC or 250V DC.
    • Interrupt Current Rating of 14 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified