Square D (Schneider Electric) FA32100 F-Frame Thermal Magnetic 100A 240V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame Thermal Magnetic 100A 240V 3-Pole Circuit Breaker - FA32100
+ / - Hover over image to Zoom
Other Views

    F-Frame Thermal Magnetic 100A 240V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA32100
    SKU: 88239745
    $1,377.48
    Checking Pricing
         
    Amps:100A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Voltage (Volts):240
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA32100
    • Voltage (Volts) 240
    • UNSPSC 39121616
    • Amps 100A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame thermal magnetic 100A 240V 3-pole circuit breaker. Interrupting rating 10kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 240V AC or 250V DC.
    • Interrupt Current Rating of 25 kA at 240V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified