Hubbell Premise Wiring SFFGEI Hubbell® F-Connector, Electric Ivory | Graybar Store
     
Hubbell Premise Wiring - Hubbell® F-Connector, Electric Ivory - SFFGEI
+ / - Hover over image to Zoom
Other Views

    Hubbell® F-Connector, Electric Ivory

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFFGEI
    SKU: 25019258
    $7.72
    Checking Pricing
    Items sold in feet or each.
         
    Color:Ivory
    Packaging:25 per Package
    Plating Material:Gold-Plated, Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFFGEI
    • Color Ivory
    • Connector Type F-Connector Coupler Bulkhead Female to Female
    • Termination Style Push-On/Screw-On
    • UNSPSC 39121444
    • Plating Material Gold-Plated, Nickel-Plated
    • Packaging 25 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell® F-Connector, Ivory, Packaging: 25 per Pack, Termination Style: Push-On; Screw-On