RAB Lighting EZPAN2X4-50YN/D10 Edge-Lit LED Panel, 0-10V Dimming Driver, 2x4, 50W, 3500K | Graybar Store
     
RAB Lighting - Edge-Lit LED Panel, 0-10V Dimming Driver, 2x4, 50W, 3500K - EZPAN2X4-50YN/D10
+ / - Hover over image to Zoom
Other Views

    Edge-Lit LED Panel, 0-10V Dimming Driver, 2x4, 50W, 3500K

    Manufacturer: RAB Lighting
    Manufacturer #: EZPAN2X4-50YN/D10
    SKU: 25869119
    $122.32
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:50W
    Lumen Output:5348 lm
    Color Temperature (Kelvin):3500
    Color:White
    Use With:Shallow Plenums
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # EZPAN2X4-50YN/D10
    • Color White
    • Additional Features Suitable for Damp Location
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 50W
    • Lumen Output 5348 lm
    • Voltage 120 V, 208 V, 240 V, 277 V
    • Use With Shallow Plenums
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The EZPAN series 2x4 LED edge-lit flat panel 50W and 3500K color temperature for use on indoor lighting applications.
    EZPAN edgelit LED panel lights provide smooth and uniform light edge-to-edge for a clean, modern look.