RAB Lighting EZPAN2X4-40N/D10 Edge-Lit LED Panel, 0-10V Dimming Driver, 2x4, 40W, 4000K | Graybar Store
     
RAB Lighting - Edge-Lit LED Panel, 0-10V Dimming Driver, 2x4, 40W, 4000K - EZPAN2X4-40N/D10
+ / - Hover over image to Zoom
Other Views

    Edge-Lit LED Panel, 0-10V Dimming Driver, 2x4, 40W, 4000K

    Manufacturer: RAB Lighting
    Manufacturer #: EZPAN2X4-40N/D10
    SKU: 25855253
    $118.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color Temperature (Kelvin):4000
    Color:White
    Ballast Type:Ultra-Efficiency
    Lumens:4465
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # EZPAN2X4-40N/D10
    • Color White
    • UNSPSC 39111505
    • Ballast Type Ultra-Efficiency
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Lumens 4465
    • Voltage 120/208/240/277
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The EZPAN series 2x4 LED edge-lit flat panel 40W and 4000K color temperature for use on indoor lighting applications.
    EZPAN edgelit LED panel lights provide smooth and uniform light edge-to-edge for a clean, modern look.