Square D (Schneider Electric) EZMH114225 Meter-Pak Metering EZMH Branch Unit, Ringless, 225A, 120/240V, Horn Bypass, NEMA 3R, Surface | Graybar Store
     
Square D (Schneider Electric) - Meter-Pak Metering EZMH Branch Unit, Ringless, 225A, 120/240V, Horn Bypass, NEMA 3R, Surface - EZMH114225
+ / - Hover over image to Zoom
Other Views

    Meter-Pak Metering EZMH Branch Unit, Ringless, 225A, 120/240V, Horn Bypass, NEMA 3R, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZMH114225
    SKU: 22085286
    $6,212.21
    Checking Pricing
         
    Additional Features:Horn Bypass Ringless
    Amps:225A
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZMH114225
    • Voltage (Volts) 120/240V
    • Type Ringless
    • UNSPSC 39121102
    • Additional Features Horn Bypass Ringless
    • Amps 225A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MTRING EZMH BRANCH RINGLESS 225A 2P QDP,120/240Vac,225A,Meter-Pak,NEMA 3R,Ringless Meter Center,Surface Mount,UL Listed,horn bypass ringless