Square D (Schneider Electric) EZMH114125 Meter-Pak Meter EZMH Branch Unit, Ringless, 125A, 120/240V, QO, Horn Bypass, NEMA 3R, Surface | Graybar Store
     
Square D (Schneider Electric) - Meter-Pak Meter EZMH Branch Unit, Ringless, 125A, 120/240V, QO, Horn Bypass, NEMA 3R, Surface - EZMH114125
+ / - Hover over image to Zoom
Other Views

    Meter-Pak Meter EZMH Branch Unit, Ringless, 125A, 120/240V, QO, Horn Bypass, NEMA 3R, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZMH114125
    SKU: 99507547
    $2,127.81
    Checking Pricing
         
    Additional Features:Aluminum Busbar, Horn Bypass, Ringless
    Amps:125A
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZMH114125
    • Voltage (Volts) 120/240V
    • Type Ringless
    • UNSPSC 39121102
    • Additional Features Aluminum Busbar, Horn Bypass, Ringless
    • Amps 125A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MTR EZMH BRANCH RINGLESS 125A QO HORN,120/240 V AC,125 A,Meter Center Branch Unit,Meter-Pak,NEMA 3R,UL Listed,horn bypass,ringless,surface