Square D (Schneider Electric) EZM31600GCBC EZM Meter, 1600A, 3-Phase, 65kA, Main Circuit Breaker, OH/UG | Graybar Store
     
Square D (Schneider Electric) - EZM Meter, 1600A, 3-Phase, 65kA, Main Circuit Breaker, OH/UG - EZM31600GCBC
+ / - Hover over image to Zoom
Other Views

    EZM Meter, 1600A, 3-Phase, 65kA, Main Circuit Breaker, OH/UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM31600GCBC
    SKU: 25417894
    $54,423.20
    Checking Pricing
         
    Additional Features:Aluminum/Copper Busbar
    Amps:1600A
    Voltage (Volts):208Y/120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM31600GCBC
    • Voltage (Volts) 208Y/120V
    • UNSPSC 39121102
    • Additional Features Aluminum/Copper Busbar
    • Amps 1600A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Schneider Electric,EZM METER 3PH 1600A MAIN CB OH/UG 65kA